Beli double nepel 3 4 ke 1 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Polypropylene Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Mulai

    Rp82.900

    Non Brand Polypropylene Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Deskripsi:
    High-pressure nylon tubing offers high-tensile strength to help enhance coupling retention in environments with high pressure, temperature, and vibration.
    atribut:
    • Pipe Fitting Material: Polypropylene
  2. TRIM LOK INC Window and Door Seal
    Mulai

    Rp439.900

    TRIM LOK INC Window and Door Seal
    atribut:
    • UNSPSC: 31181602
    • For use with: Windows/Doors
    • Material: EPDM
  3. Metalwork Fitting Elbow Pneumatic Male Female Series A10 (Nepel Pneumatik L)
    Mulai

    Rp44.900

    Metalwork Fitting Elbow Pneumatic Male Female Series A10 (Nepel Pneumatik L)
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting L.M.F.
    • Max. Input Pressure (bar): 060
    • Maximum Temperature (°C): 150
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -40
    • Product's Series: Standard Fitting \"A\" Series
    • Thread Type: Cylindrical Gas
  4. Non Brand Aluminum Pipe Flange (Sambungan Flens Pipa)
    Mulai

    Rp789.900

    Non Brand Aluminum Pipe Flange (Sambungan Flens Pipa)
    Deskripsi:
    Class 125 slip-on aluminum flanges connect with low-pressure (100-299 psi) pipe. Slip-on flanges, typically with raised or flat faces, slip over pipe. These flanges are manufactured with an inside diameter slightly bigger than the pipe's outside diameter. The pipe slides through the flange and is welded on both sides.
    atribut:
    • UNSPSC: 40141734
    • Application: Air; Non-Potable Water; Oil
    • Basic Fitting Shape: Flange
    • Class: Class 125
    • Color: Silver
    • Connection Surface: Flat Face
    • For Pipe Schedule: 40
    • Max. Steam Pressure (psi): 185
    • Maximum Operating Pressure (psi): 125
    • Pipe Fitting Material: Aluminium
    • Standards: ANSI/ASME B16.1
    • Temperature Range (°F): 0 to 270
  5. EATON AEROQUIP Coupling Steel Hydraulic Hose Adapter (Kopler)
    Mulai

    Rp619.900

    EATON AEROQUIP Coupling Steel Hydraulic Hose Adapter (Kopler)
    Deskripsi:
    NPTF-to-JIC steel hydraulic hose adapters are often used to connect compatible hydraulic hoses to equipment or hoses in fuel delivery and fluid power applications. They provide good strength, durability, and vibration resistance in high-pressure applications. These fittings have a NPTF (National Pipe Tapered Fuel) connection on one end and a JIC (Joint Industry Council) connection on the other end. The NPTF connection (or dryseal thread) forms a tight seal when mated with the opposite gender.
  6. TW METALS Stainless Steel Tubing (Pipa Baja Tahan Karat)
    Mulai

    Rp5.499.900

    TW METALS Stainless Steel Tubing (Pipa Baja Tahan Karat)
    Deskripsi:
    Seamless stainless steel tubes are uniform tubes formed through an extrusion process that offer more strength, corrosion resistance, and withstand higher pressures than welded tubing. No seams allow for heavier wall thicknesses more suitable in critical applications in harsh environments including oil and gas control lines, chemical injection lines, and fluid and gas transfer.
  7. LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)
    Mulai

    Rp499.900

    LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)
    Deskripsi:
    Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
  8. VALQUA Union packing (high function type)
    Mulai

    Rp119.900

    VALQUA Union packing (high function type)
    Deskripsi:
    Black Hyper No. GF300 is a non-asbestos sheet that is mainly composed of graphite and PTFE and has excellent heat resistance and chemical resistance. Since it is composed only of materials with excellent heat resistance and does not contain rubber at all, it is possible to tighten the rubber material because it does not harden or deteriorate over time due to heat.Water, seawater, hot water, water vapor, air, acids (excluding oxidizing acids such as high-temperature concentrated sulfuric acid and concentrated nitric acid), alkalis, aqueous salts of salts, oils, alcohols, aliphatic solvents and their vapors, and various gases. Suitable for high temperatures in various industrial equipment used for liquefied gases, piping flanges, etc.
    atribut:
    • Feature: Heat resistance, chemical resistance
    • Temperature Range (°C): -200~300
    • Type: Union packing
  9. Non Brand Pipa Bulat Stainless Steel
    Mulai

    Rp239.900

    Non Brand Pipa Bulat Stainless Steel
    Deskripsi:
    Pipa bulat untuk furniture adalah material logam berbentuk bulat yang digunakan sebagai rangka atau komponen dekoratif dalam pembuatan furnitur, seperti meja, kursi, dan rak, untuk memberikan tampilan yang modern, elegan, dan kokoh. dan dapat dikombinasikan dengan bahan lain seperti kayu atau spons untuk mempercantik dan menambah fungsionalitas pada hasil akhir furnitur.
    atribut:
    • Material: Stainless steel
    • Length (m): 3
  10. Non Brand Zinc Galvanized Steel Pipe Flange (Flens Pipa Galvanis)
    Mulai

    Rp91.900

    Non Brand Zinc Galvanized Steel Pipe Flange (Flens Pipa Galvanis)
    Deskripsi:
    Barometric draft control dampers automatically open and close in response to pressure changes in the connected exhaust duct. They help optimize the combustion by regulating the draw in the exhaust. This increases the heat transfer in the heat exchanger and helps ensure complete combustion. Their configuration is determined by the duct size, fuel used, and system airflow needs.
    atribut:
    • Basic Fitting Shape: Flange
    • Fitting Connection Type: Flanged x FNPT
  11. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  12. eSUN 3D Printer Filament PLA+ 1.75 (Filamen Printer 3D)
    Mulai

    Rp329.900

    eSUN 3D Printer Filament PLA+ 1.75 (Filamen Printer 3D)
    Deskripsi:
    eSUN PLA+ is an improved version of PLA filaments with higher heat resistance, extra rigidity and overall more durable performance compared to standard PLA; which makes PLA+ a better option for general 3D printing as well as structural parts like gears, sparepart, etc.
    atribut:
    • Diameter (mm): 1.75 (Tolerance ±0.05mm)
    • Recommended Print Temperature (°C): Hotend: 205-225 Bed/Build Plate: 0/65
  13. KAKUDAI MFG Needle Valve
    Mulai

    Rp189.900

    KAKUDAI MFG Needle Valve
    atribut:
    • Shape: Straight
    • Dimensions d (mm): 50
    • Maximum Operating Pressure (MPa): 1
    • Material (Main Unit): Brass
    • Valve Type: Needle valve
  14. Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Mulai

    Rp82.900

    Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Deskripsi:
    Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.
    atribut:
    • Pipe Fitting Material: PVC
  15. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  16. Braco Gate Valve GG25 JIS 10K
    Mulai

    Rp639.900

    Braco Gate Valve GG25 JIS 10K
    atribut:
    • Body Material: GG25
    • Disc Material: Cast Iron
    • Face to Face Dimension: DIN3202-F4
    • Gasket: Graphite
    • Nut: Carbon Steel
    • Stem Material: CS
    • Stem Nut: Brass
  17. Parker Hydraulic Fitting Elbow Pneumatic Ermeto Tubing Union (Nepel Pneumatik L)
    Mulai

    Rp679.900

    Parker Hydraulic Fitting Elbow Pneumatic Ermeto Tubing Union (Nepel Pneumatik L)
    atribut:
    • Shape: Elbow 90°
    • Fluid Temperature (°C): -40 to 600
    • Product Style: Union
    • Seal Type: Sealing Edge
    • Specifications Met: DIN, ISO 8434
    • Ambient Temperature (°C): -60 to 400
    • Body Material: 71X Stainless Steel
    • Connection 2 Type: Male, 24° Cone
    • Max. Operating Pressure (bar): 400
    • Part Number: W16S71X
    • Tube Fitting Part: W16S
    • Tube O.D. (mm): 16
  18. POLY-PUSH Sambungan Pipa Elbow 90°
    Mulai

    Rp22.900

    POLY-PUSH Sambungan Pipa Elbow 90°
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: EN ISO 15874AS/NZS4129
  19. KAKUDAI Part Circle Impact Sprinkler
    Mulai

    Rp85.900

    KAKUDAI Part Circle Impact Sprinkler
    Deskripsi:
    -Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
Daftar Harga double nepel 3 4 ke 1 2 Terbaru October 2026
Non Brand Polypropylene Pressure Pipe Fitting & Flange (Sambungan Pipa)Rp82.900
TRIM LOK INC Window and Door SealRp439.900
Metalwork Fitting Elbow Pneumatic Male Female Series A10 (Nepel Pneumatik L)Rp44.900
Non Brand Aluminum Pipe Flange (Sambungan Flens Pipa)Rp789.900
EATON AEROQUIP Coupling Steel Hydraulic Hose Adapter (Kopler)Rp619.900
TW METALS Stainless Steel Tubing (Pipa Baja Tahan Karat)Rp5.499.900
LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)Rp499.900
VALQUA Union packing (high function type)Rp119.900
Non Brand Pipa Bulat Stainless SteelRp239.900
Non Brand Zinc Galvanized Steel Pipe Flange (Flens Pipa Galvanis)Rp91.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)